Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 12X1 Tap Thread Size, AlTiX Coated
Mfr # 137160 12X1
Zoro # G509574207
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 137160 12X1
- Zoro # G509574207
- UPC # 4045197900821
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 100 mm |
Thread Length | 30 mm |
Tapping Hole Diameter | 11 mm |
Shank Square Size | 7 mm |
Thread Size | M12-1 |
Thread Diameter | 12 mm |
Description
GARANT Master Tap Universal taps- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Thread type: MF Tool material: HSS E PM Standard: DIN 374 Tolerance class: ISO 2X 6HX Thread pitch: 1 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 11 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar 3 Pc (40-2400)
- DRILLCO 1", Spiral flute nut Shank NITRO Construction Reamer (429N164)
- PROTO 1/2" Drive, 7/16 in Hex Metric Socket, 6 Points (J7414PF)
- GEARWRENCH 1/2" Drive Flex Handle/Breaker Bar 24" (81308D)
- GARANT HSS-E-PM Blind Hole Machine Tap, M6 Tap Thread Size, AlTix Coated (135960 M6)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 6-40 Tap Thread Size, TiAlN Coated (138007 6-40)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 5/8-18 Tap Thread Size, TiAlN Coated (133406 5/8-18)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 7/16-20 Tap Thread Size, TiAlN Coated (133406 7/16-20)
- GARANT HSS-E-PM Through Hole Machine Tap, 18X1 Tap Thread Size, AlTiX Coated (132905 18X1)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- REGAL CUTTING TOOLS #6-32 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015101AS)
- Garant Extension Taps