Shop All Extension Taps
Garant
HSS-E-PM Blind Hole Machine Tap, 1/2-20 Tap Thread Size, AlTix Coated
Mfr # 138010 1/2-20
Zoro # G109574010
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9 mm
- Tap Material HSS E PM
- Standard DIN 374
- Overall Length 100 mm
- Thread Direction right-hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 138010 1/2-20
- Zoro # G109574010
- UPC # 4045197901781
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 9 mm |
Overall Length | 100 mm |
Thread Length | 31.75 mm |
Shank Square Size | 7 mm |
Tapping Hole Diameter | 11.5 mm |
Thread Diameter | 12.7 mm |
Thread Size | 1/2-20 UNF |
Description
GARANT Master Tap Universal tap- designed for use in a wide spectrum of materials with high process reliability. - HSS-E-PM tool material for maximum wear resistance. - Reduced coefficient of friction due to the new high-performance coating. - Special geometry for optimum swarf evacuation. Application: For UNF uniform fine threads ASME - B1.1. Thread type: UNF Tool material: HSS E PM Standard: DIN 374 Threads per inch: 20 Thread dia : 12.7 mm Overall length L: 100 mm Shank dia Ds: 9 mm Shank square : 7 mm Tapping hole dia : 11.5 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-08-09)
- RIDGID Pump Repair Kit (33422)
- CS UNITEC Non Sparking Bar, Pinch, 30 x 1000mm, Beryllium Copper (EX1301-1000LB)
- DRILL AMERICA 12 Piece Plumber NPT Pipe Tap and Drill Kit (POUPLUM12)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-40 Tap Thread Size, AlTix Coated (138010 6-40)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Plug Spiral Point Extension Tap - 4" SS (091392AS)
- Garant Taps