Shop All Spotting Drills
Garant
HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated
Mfr # 112000 6
Zoro # G709578333
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining HSS E
- Drill Bit Point Angle 90°
- Finish - Machining uncoated
- Overall Length 66 mm
- Type Spotting drill - N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 112000 6
- Zoro # G709578333
- UPC # 4045197001054
- Country of Origin Germany
- Category Spotting Drills
Dimensions
Overall Length | 66 mm |
Shank Dia. | 6 mm |
Body Dia. | 6 mm |
Flute length | 20 mm |
Diameter Tolerance | h6 |
Details
Material - Machining | HSS E |
Drill Bit Point Angle | 90° |
Finish - Machining | uncoated |
Type | Spotting drill - N |
Shank Type - Machining | DIN 1835 B to h6 |
Coolant Through | No |
Feed in Steel | 0.05 mm/rev. |
Number of Teeth | 2 |
Shank Tolerance | h6 |
Description
dia 6 mm with drive flat to DIN 1835-B. Precision centerd ground point with thin chisel edge - gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Note: Use speed for the actual hole dia not necessarily the speed for the drill outer dia . Shank: DIN 1835 B to h6 Flute length Lc: 20 mm Overall length L: 66 mm Shank dia Ds: 6 mm Feed f in steel < 900N/mm2: 0.05 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1" Diamond Drill Bit (DW5584)
- WHEELER-REX Drilling Machine, 3/4" and 1" BSPT (8300)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set - Replaces DeWalt 5140033-19, PK 2 (M81)
- OTC 3/4 in Drive, 2-3/4" 6 pt SAE Socket, 6 Points (1923)
- GARANT HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated (112000 12)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- CENTURY DRILL & TOOL Spot Welding Cutter Blade, 3/8 in., 2Pk (17225)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/4x3/4" (HDRNC-1/4-120)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- CLEVELAND NC Long Spotting and Centering Drill Cleveland 2645 Bright HSS RHS/RHC 1/2 (C24183)
- KODIAK CUTTING TOOLS 5/8 Carbide Drill N/C Spotting Drill 140 Deg. (5438895)
- Garant Spotting Drills