Shop All Spotting Drills
Garant
HSS-E NC Spotting Drill, 12 mm, 90 Deg, Spiral Flutes, Uncoated
Mfr # 112000 12
Zoro # G909578294
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining HSS E
- Drill Bit Point Angle 90°
- Finish - Machining uncoated
- Overall Length 102 mm
- Type Spotting drill - N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 112000 12
- Zoro # G909578294
- UPC # 4045197001085
- Country of Origin Germany
- Category Spotting Drills
Dimensions
Overall Length | 102 mm |
Shank Dia. | 12 mm |
Body Dia. | 12 mm |
Flute length | 30 mm |
Diameter Tolerance | h6 |
Details
Material - Machining | HSS E |
Drill Bit Point Angle | 90° |
Finish - Machining | uncoated |
Type | Spotting drill - N |
Shank Type - Machining | DIN 1835 B to h6 |
Coolant Through | No |
Feed in Steel | 0.07 mm/rev. |
Shank Tolerance | h6 |
Number of Teeth | 2 |
Description
dia 6 mm with drive flat to DIN 1835-B. Precision centerd ground point with thin chisel edge - gives easy spot drilling and high accuracy of the center hole form. Very sturdy due to short flutes. Note: Use speed for the actual hole dia not necessarily the speed for the drill outer dia . Shank: DIN 1835 B to h6 Flute length Lc: 30 mm Overall length L: 102 mm Shank dia Ds: 12 mm Feed f in steel < 900N/mm2: 0.07 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Handheld Stall Angle Air Nutrunner, 300 RPM, Lever Start (9RSQ83)
- MAG-MATE Hanging Magnetic Yard Sweeper, 60.5"W (YS6000)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- GARANT HSS-E NC Spotting Drill, 6 mm, 90 Deg, Spiral Flutes, Uncoated (112000 6)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/8"X5/8 (HDRNC-1/8-60)
- M.A. FORD Carbide Nc Spotting Drill 90°, 1/4 (40425000)
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-500-120)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- Garant Spotting Drills