Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 9.5 mm, Uncoated
Mfr # 162900 9,5
Zoro # G709617285
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 10 mm
- Coating Uncoated
- Overall Length 125 mm
- Boring Depth 81 mm
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 9,5
- Zoro # G709617285
- UPC # 4045197090799
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Diameter | 9.5 mm |
Shank Diameter | 10 mm |
Overall Length | 125 mm |
Boring Depth | 81 mm |
Flute Length | 36 mm |
Reaming Oversize | 0.1 mm |
Upper Dimension of the Cut | 0.012 mm |
Lower Dimension of the Cut | 0.006 mm |
Maximum Diameter | 9.512 mm |
Details
Coating | Uncoated |
Coolant Through | No |
Product Type | Phillips Bit |
Number of Teeth | 6 |
Feed in Steel | 0.25 mm/rev. |
Ring Color | Green |
Overhang | 83 mm |
Application | For Through Holes |
Tool Material | HSS E |
Shank Type | DIN 1835 A to h6 |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 36 mm Overhang L1: 83 mm Overall length L: 125 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 932 Drill Size, Fraction, 02812 Drill Size (350N118)
- HANSON 60 Piece High Speed Steel Wire Gauge Straight Shank Jobber Length Drill Bit Set (80181)
- IRWIN Drill Bit Strand 29Pc (60172)
- MILWAUKEE TOOL Quik-Lok 6 in., Hex Extension 3/8 in. (48-28-2010)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (435-0.499)
- DRILL AMERICA 33/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP33/64)
- Garant Reamers