Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 8.2 mm, Uncoated
Mfr # 162900 8,2
Zoro # G809617130
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 8 mm
- Feed in Steel 0.25 mm/rev.
- Reaming Oversize 0.1 mm
- Overall Length 117 mm
- Number of Teeth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162900 8,2
- Zoro # G809617130
- UPC # 4045197090638
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Shank Diameter | 8 mm |
Reaming Oversize | 0.1 mm |
Overall Length | 117 mm |
Flute Length | 33 mm |
Maximum Diameter | 8.212 mm |
Lower Dimension of the Cut | 0.006 mm |
Diameter | 8.2 mm |
Boring Depth | 78 mm |
Upper Dimension of the Cut | 0.012 mm |
Details
Feed in Steel | 0.25 mm/rev. |
Number of Teeth | 6 |
Overhang | 80 mm |
Shank Type | DIN 1835 A to h6 |
Ring Color | Green |
Application | For Through Holes |
Coolant Through | No |
Product Type | Phillips Bit |
Tool Material | HSS E |
Coating | Uncoated |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 33 mm Overhang L1: 80 mm Overall length L: 117 mm Number of cutting edges Z: 6 Shank dia Ds: 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Medium Width Air Chisel Scraper, 1/2" hvy duty (AHS-61-XNGL)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- UNIBOR HOLE SAW 1.1/8in X 1in DOC (28236)
- DISSTON Disston 6424 Blu-Mol Xtreme 3 In. 24 Tpi Metal Cutting Bi-Metal Fit-Al Jig Saw Blade; 2 Pack (6424)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 17 mm, Uncoated (162900 17)
- GARANT NC Reamer Set, Number of Reamers: 6 (162925 6)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- DRILL AMERICA .2495 HSS Dowel Pin Reamer (DWRRDP.2495)
- Garant High Speed Steel Chucking Reamers