Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 7.5 mm, Uncoated
Mfr # 162900 7,5
Zoro # G009617244
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ring Color Green
- Coolant Through No
- Feed in Steel 0.2 mm/rev.
- Number of Teeth 6
- Reaming Oversize 0.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 7,5
- Zoro # G009617244
- UPC # 4045197090508
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Reaming Oversize | 0.1 mm |
Flute Length | 31 mm |
Diameter | 7.5 mm |
Upper Dimension of the Cut | 0.012 mm |
Maximum Diameter | 7.512 mm |
Lower Dimension of the Cut | 0.006 mm |
Overall Length | 109 mm |
Shank Diameter | 8 mm |
Boring Depth | 70 mm |
Details
Ring Color | Green |
Coolant Through | No |
Feed in Steel | 0.2 mm/rev. |
Number of Teeth | 6 |
Overhang | 72 mm |
Tool Material | HSS E |
Coating | Uncoated |
Product Type | Phillips Bit |
Shank Type | DIN 1835 A to h6 |
Application | For Through Holes |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 31 mm Overhang L1: 72 mm Overall length L: 109 mm Number of cutting edges Z: 6 Shank dia Ds: 8 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27132)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1.01"L, HR Phenolic (2830-B)
- KLEIN TOOLS Canvas Bucket, Wide-Opening, Straight-Wall, Molded Bottom, 12-Inch (5109)
- WILLIAMS Micrometer Adj. Torque Wrenches, 9 3/4" L (501MRMHW)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 8.2 mm, Uncoated (162900 8,2)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 17 mm, Uncoated (162900 17)
- DRILL AMERICA .4600 HSS Straight Shank Chucking Reamer (DWRR.4600)
- Garant High Speed Steel Chucking Reamers