Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 6.7 mm, Uncoated
Mfr # 162900 6,7
Zoro # G509617157
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overhang 64 mm
- Shank Diameter 6 mm
- Product Type Phillips Bit
- Number of Teeth 6
- Diameter 6.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 6,7
- Zoro # G509617157
- UPC # 4045197090423
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Shank Diameter | 6 mm |
Diameter | 6.7 mm |
Lower Dimension of the Cut | 0.006 mm |
Overall Length | 101 mm |
Upper Dimension of the Cut | 0.012 mm |
Boring Depth | 62 mm |
Flute Length | 28 mm |
Reaming Oversize | 0.1 mm |
Maximum Diameter | 6.712 mm |
Details
Overhang | 64 mm |
Product Type | Phillips Bit |
Number of Teeth | 6 |
Tool Material | HSS E |
Application | For Through Holes |
Coating | Uncoated |
Feed in Steel | 0.2 mm/rev. |
Coolant Through | No |
Shank Type | DIN 1835 A to h6 |
Ring Color | Green |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 28 mm Overhang L1: 64 mm Overall length L: 101 mm Number of cutting edges Z: 6 Shank dia Ds: 6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6 In Long Nose Pliers Pliers-Long Nos, W30731 (W30731)
- WARNER Putty Knife, Stiff, Chisel Ground, 3/4" (503)
- KESON Chalk Line, w/Handle, Wht, 110 ft, For 2UJZ7 (RLG110RH)
- ROTHENBERGER End Pipe Wrench, 32.18 lb Weight (70169)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- Garant High Speed Steel Chucking Reamers