Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 6.5 mm, Uncoated
Mfr # 162900 6,5
Zoro # G309617005
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Material HSS E
- Feed in Steel 0.2 mm/rev.
- Lower Dimension of the Cut 0.006 mm
- Reaming Oversize 0.1 mm
- Diameter 6.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162900 6,5
- Zoro # G309617005
- UPC # 4045197090409
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Lower Dimension of the Cut | 0.006 mm |
Reaming Oversize | 0.1 mm |
Diameter | 6.5 mm |
Overall Length | 101 mm |
Maximum Diameter | 6.512 mm |
Shank Diameter | 6 mm |
Boring Depth | 62 mm |
Flute Length | 28 mm |
Upper Dimension of the Cut | 0.012 mm |
Details
Tool Material | HSS E |
Feed in Steel | 0.2 mm/rev. |
Coating | Uncoated |
Shank Type | DIN 1835 A to h6 |
Number of Teeth | 6 |
Product Type | Phillips Bit |
Ring Color | Green |
Application | For Through Holes |
Overhang | 64 mm |
Coolant Through | No |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 28 mm Overhang L1: 64 mm Overall length L: 101 mm Number of cutting edges Z: 6 Shank dia Ds: 6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 512 Mini Pry Bar (222)
- LINK HANDLES Hammer Handle Engineer 14 In (65701)
- DEWALT 4" x .250 XP tuck point blade (DW4710)
- FACOM 17mm Drive, Metric Socket, 6, 12 Points (FM-76.17)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 17 mm, Uncoated (162900 17)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 8.2 mm, Uncoated (162900 8,2)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT NC Reamer Set, Number of Reamers: 6 (162925 6)
- DRILL AMERICA 8.00mm HSS Straight Shank Chucking Reamer (DWRR8.0MM)
- Garant High Speed Steel Chucking Reamers