Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 6.3 mm, Uncoated
Mfr # 162900 6,3
Zoro # G809617062
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boring Depth 62 mm
- Product Type Phillips Bit
- Lower Dimension of the Cut 0.006 mm
- Number of Teeth 6
- Maximum Diameter 6.312 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 6,3
- Zoro # G809617062
- UPC # 4045197090386
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Boring Depth | 62 mm |
Lower Dimension of the Cut | 0.006 mm |
Maximum Diameter | 6.312 mm |
Shank Diameter | 6 mm |
Upper Dimension of the Cut | 0.012 mm |
Overall Length | 101 mm |
Reaming Oversize | 0.1 mm |
Diameter | 6.3 mm |
Flute Length | 28 mm |
Details
Product Type | Phillips Bit |
Number of Teeth | 6 |
Ring Color | Green |
Shank Type | DIN 1835 A to h6 |
Application | For Through Holes |
Tool Material | HSS E |
Coolant Through | No |
Coating | Uncoated |
Overhang | 64 mm |
Feed in Steel | 0.2 mm/rev. |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 28 mm Overhang L1: 64 mm Overall length L: 101 mm Number of cutting edges Z: 6 Shank dia Ds: 6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket set TORX T20-T55 Round shank 200mm 8 pieces 3/8 Sq. Drive (RS3025/8-L100R)
- RECOIL Tang Breaking Tool (5WY56)
- EXCEL BLADES #17A Narrow Chisel Blades 1/4 in., 5PK (24017IND)
- WESTWARD Bearing Separator, Max Spread 4-1/2 In. (23M597)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- DRILL AMERICA 45/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR45/64)
- Garant High Speed Steel Chucking Reamers