Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 5.5 mm, Uncoated
Mfr # 162900 5,5
Zoro # G609617286
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 93 mm
- Upper Dimension of the Cut 0.01 mm
- Coolant Through No
- Coating Uncoated
- Number of Teeth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 5,5
- Zoro # G609617286
- UPC # 4045197090249
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 93 mm |
Upper Dimension of the Cut | 0.01 mm |
Lower Dimension of the Cut | 0.005 mm |
Boring Depth | 54 mm |
Diameter | 5.5 mm |
Flute Length | 26 mm |
Reaming Oversize | 0.1 mm |
Shank Diameter | 6 mm |
Maximum Diameter | 5.51 mm |
Details
Coolant Through | No |
Coating | Uncoated |
Number of Teeth | 6 |
Feed in Steel | 0.2 mm/rev. |
Product Type | Phillips Bit |
Application | For Through Holes |
Tool Material | HSS E |
Shank Type | DIN 1835 A to h6 |
Overhang | 56 mm |
Ring Color | Green |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 26 mm Overhang L1: 56 mm Overall length L: 93 mm Number of cutting edges Z: 6 Shank dia Ds: 6 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 5/16 in Proto Bent Needle Nose Plier Plastisol Grip Handle (J225G)
- BN PRODUCTS USA Rebar Cutter (Black), Medium Duty (BNHC-20)
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- ZORO SELECT Chucking Reamer, 24mm, 8 Flute, HSS (13H760)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- Garant High Speed Steel Chucking Reamers