Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 5/32inch, Uncoated
Mfr # 162900 5/32
Zoro # G409617110
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 75 mm
- Product Type Phillips Bit
- Overhang 46 mm
- Boring Depth 44 mm
- Reaming Oversize 0.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 5/32
- Zoro # G409617110
- UPC # 4062406146702
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 75 mm |
Boring Depth | 44 mm |
Reaming Oversize | 0.1 mm |
Shank Diameter | 4 mm |
Lower Dimension of the Cut | 0.005 mm |
Maximum Diameter | 3.98 mm |
Upper Dimension of the Cut | 0.01 mm |
Flute Length | 19 mm |
Diameter | 5/32 in |
Details
Product Type | Phillips Bit |
Overhang | 46 mm |
Feed in Steel | 0.15 mm/rev. |
Number of Teeth | 6 |
Coolant Through | No |
Coating | Uncoated |
Tool Material | HSS E |
Application | For Through Holes |
Shank Type | DIN 1835 A to h6 |
Ring Color | Green |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Inch nominal dia corresponds to: 3.97 mm Tolerance: H7 Flute length Lc: 19 mm Overhang L1: 46 mm Overall length L: 75 mm Number of cutting edges Z: 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 36MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025036)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59025)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- DRILL AMERICA .1500 HSS Straight Shank Chucking Reamer (DWRR.1500)
- Garant High Speed Steel Chucking Reamers