Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 5/16inch, Uncoated
Mfr # 162900 5/16
Zoro # G009617091
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 117 mm
- Maximum Diameter 7.952 mm
- Shank Diameter 8 mm
- Coating Uncoated
- Upper Dimension of the Cut 0.012 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 5/16
- Zoro # G009617091
- UPC # 4062406146757
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 117 mm |
Maximum Diameter | 7.952 mm |
Shank Diameter | 8 mm |
Upper Dimension of the Cut | 0.012 mm |
Reaming Oversize | 0.1 mm |
Flute Length | 33 mm |
Boring Depth | 78 mm |
Lower Dimension of the Cut | 0.006 mm |
Diameter | 5/16 in |
Details
Coating | Uncoated |
Overhang | 80 mm |
Ring Color | Green |
Shank Type | DIN 1835 A to h6 |
Number of Teeth | 6 |
Application | For Through Holes |
Tool Material | HSS E |
Product Type | Phillips Bit |
Feed in Steel | 0.25 mm/rev. |
Coolant Through | No |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Inch nominal dia corresponds to: 7.94 mm Tolerance: H7 Flute length Lc: 33 mm Overhang L1: 80 mm Overall length L: 117 mm Number of cutting edges Z: 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (3954131140-WWG)
- GRK FASTENERS STAR BIT T10 X 3"" YLW 2P (87421)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AC24)
- WESTWARD 7-1/4", 18-Teeth Circular Saw Blade (24EL57)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- DRILL AMERICA 1" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1INCH)
- Garant Reamers