Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 3.3 mm, Uncoated
Mfr # 162900 3,3
Zoro # G809617246
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Through No
- Number of Teeth 6
- Ring Color Green
- Application For Through Holes
- Reaming Oversize 0.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162900 3,3
- Zoro # G809617246
- UPC # 4045197089908
- Country of Origin Czechia
- Category High Speed Steel Chucking Reamers
Dimensions
Diameter | 3.3 mm |
Reaming Oversize | 0.1 mm |
Maximum Diameter | 3.31 mm |
Upper Dimension of the Cut | 0.01 mm |
Flute Length | 16 mm |
Lower Dimension of the Cut | 0.005 mm |
Overall Length | 65 mm |
Shank Diameter | 4 mm |
Boring Depth | 35 mm |
Details
Coolant Through | No |
Number of Teeth | 6 |
Ring Color | Green |
Application | For Through Holes |
Feed in Steel | 0.2 mm/rev. |
Shank Type | DIN 1835 A to h6 |
Coating | Uncoated |
Product Type | Phillips Bit |
Overhang | 37 mm |
Tool Material | HSS E |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 16 mm Overhang L1: 37 mm Overall length L: 65 mm Number of cutting edges Z: 6 Shank dia Ds: 4 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 11PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-6mmx.5mm (57723)
- WRIGHT TOOL Socket 3/4" Drive Square Standard Budd W (6893)
- DORIAN Tool Post & Holder Set, 14 PC, QITP35N (QITP35N-FTB)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT NC Reamer Set, Number of Reamers: 6 (162925 6)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- DRILL AMERICA .5250 HSS Straight Shank Chucking Reamer (DWRR.5250)
- Garant High Speed Steel Chucking Reamers