Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 3/16inch, Uncoated
Mfr # 162900 3/16
Zoro # G709617117
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overhang 57 mm
- Feed in Steel 0.15 mm/rev.
- Boring Depth 55 mm
- Lower Dimension of the Cut 0.005 mm
- Number of Teeth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 3/16
- Zoro # G709617117
- UPC # 4062406146719
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Boring Depth | 55 mm |
Lower Dimension of the Cut | 0.005 mm |
Reaming Oversize | 0.1 mm |
Upper Dimension of the Cut | 0.01 mm |
Maximum Diameter | 4.77 mm |
Overall Length | 86 mm |
Shank Diameter | 5 mm |
Flute Length | 23 mm |
Diameter | 3/16 in |
Details
Overhang | 57 mm |
Feed in Steel | 0.15 mm/rev. |
Number of Teeth | 6 |
Product Type | Phillips Bit |
Ring Color | Green |
Tool Material | HSS E |
Shank Type | DIN 1835 A to h6 |
Application | For Through Holes |
Coolant Through | No |
Coating | Uncoated |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Inch nominal dia corresponds to: 4.76 mm Tolerance: H7 Flute length Lc: 23 mm Overhang L1: 57 mm Overall length L: 86 mm Number of cutting edges Z: 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- UNIBOR 13/16in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25226)
- IGAGING Digital Compass and Divider, 0-6" Radius, 0-12" Dia, Poly-Fiber, 35-CD16 (35-CD16)
- IRWIN Clamp, Handi, 4 In (59400CD)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- Garant Reamers