Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 3 mm, Uncoated
Mfr # 162900 3
Zoro # G009617312
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 15 mm
- Boring Depth 31 mm
- Upper Dimension of the Cut 0.008 mm
- Lower Dimension of the Cut 0.004 mm
- Tool Material HSS E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 3
- Zoro # G009617312
- UPC # 4045197089847
- Country of Origin Czechia
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 15 mm |
Boring Depth | 31 mm |
Upper Dimension of the Cut | 0.008 mm |
Lower Dimension of the Cut | 0.004 mm |
Diameter | 3 mm |
Overall Length | 61 mm |
Maximum Diameter | 3.008 mm |
Shank Diameter | 3 mm |
Reaming Oversize | 0.1 mm |
Details
Tool Material | HSS E |
Ring Color | Green |
Overhang | 33 mm |
Coolant Through | No |
Product Type | Phillips Bit |
Coating | Uncoated |
Application | For Through Holes |
Number of Teeth | 6 |
Shank Type | DIN 1835 A to h6 |
Feed in Steel | 0.2 mm/rev. |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 15 mm Overhang L1: 33 mm Overall length L: 61 mm Number of cutting edges Z: 6 Shank dia Ds: 3 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 1Dr, 200-1000 ft.-lb., 70 in (10005MFRMH)
- EKLIND 11 Piece SAE T-Handle (53211)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-11' 6)
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T121AF3)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- DRILL AMERICA .1240 HSS Dowel Pin Reamer (DWRRDP.1240)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- Garant Reamers