Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 2.5 mm, Uncoated
Mfr # 162900 2,5
Zoro # G909617009
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Length 14 mm
- Number of Teeth 4
- Overall Length 57 mm
- Feed in Steel 0.15 mm/rev.
- Coolant Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 2,5
- Zoro # G909617009
- UPC # 4045197089731
- Country of Origin Czechia
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 14 mm |
Overall Length | 57 mm |
Diameter | 2.5 mm |
Shank Diameter | 3 mm |
Reaming Oversize | 0.05 mm |
Maximum Diameter | 2.508 mm |
Boring Depth | 27 mm |
Upper Dimension of the Cut | 0.008 mm |
Lower Dimension of the Cut | 0.004 mm |
Details
Number of Teeth | 4 |
Feed in Steel | 0.15 mm/rev. |
Coolant Through | No |
Product Type | Phillips Bit |
Ring Color | Green |
Shank Type | DIN 1835 A to h6 |
Overhang | 29 mm |
Coating | Uncoated |
Tool Material | HSS E |
Application | For Through Holes |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 4 Tolerance: H7 Flute length Lc: 14 mm Overhang L1: 29 mm Overall length L: 57 mm Number of cutting edges Z: 4 Shank dia Ds: 3 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- DEWALT Right Angle Attachment, Impact Rated (DWAMRAFT)
- WERNER M430001, 1lb, Self-Retracting Tool Tether (M430001)
- MILWAUKEE TOOL 1-7/16" Hole Dozer Bi-Metal Hole Saw (49-56-9616)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- DRILL AMERICA .1480 HSS Straight Shank Chucking Reamer (DWRR.1480)
- EAGLE TAPTEK CUTTING TOOLS 41/64 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER (533-6406-I)
- Garant Reamers