Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 2.2 mm, Uncoated
Mfr # 162900 2,2
Zoro # G909617023
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Diameter 2.208 mm
- Overhang 25 mm
- Shank Type DIN 1835 A to h6
- Number of Teeth 4
- Upper Dimension of the Cut 0.008 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162900 2,2
- Zoro # G909617023
- UPC # 4045197089670
- Country of Origin Czechia
- Category High Speed Steel Chucking Reamers
Dimensions
Maximum Diameter | 2.208 mm |
Diameter | 2.2 mm |
Upper Dimension of the Cut | 0.008 mm |
Boring Depth | 23 mm |
Shank Diameter | 3 mm |
Overall Length | 53 mm |
Reaming Oversize | 0.05 mm |
Lower Dimension of the Cut | 0.004 mm |
Flute Length | 12 mm |
Details
Overhang | 25 mm |
Shank Type | DIN 1835 A to h6 |
Number of Teeth | 4 |
Coating | Uncoated |
Feed in Steel | 0.15 mm/rev. |
Coolant Through | No |
Ring Color | Green |
Application | For Through Holes |
Product Type | Phillips Bit |
Tool Material | HSS E |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 4 Tolerance: H7 Flute length Lc: 12 mm Overhang L1: 25 mm Overall length L: 53 mm Number of cutting edges Z: 4 Shank dia Ds: 3 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 6 Pc. Metric Raised Panel Combination Wrench Set (9606MA)
- PIG Pig Grippy Floor Mat €“ Black €“ 36"X100 (NPGGRP36200-BK)
- INTERNAL TOOL A 2.28Mm X 8Mm Threading Tool (30-1815)
- METABO Plunge saw blade "Starlock Plus" wood (626946000)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- DRILL AMERICA .5310 HSS Straight Shank Chucking Reamer (DWRR.5310)
- Garant High Speed Steel Chucking Reamers