Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 20 mm, Uncoated
Mfr # 162900 20
Zoro # G609617149
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reaming Oversize 0.1 mm
- Boring Depth 143 mm
- Shank Type DIN 1835 A to h6
- Shank Diameter 16 mm
- Maximum Diameter 20.017 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162900 20
- Zoro # G609617149
- UPC # 4045197091031
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Reaming Oversize | 0.1 mm |
Boring Depth | 143 mm |
Shank Diameter | 16 mm |
Maximum Diameter | 20.017 mm |
Diameter | 20 mm |
Upper Dimension of the Cut | 0.017 mm |
Lower Dimension of the Cut | 0.009 mm |
Overall Length | 195 mm |
Flute Length | 60 mm |
Details
Shank Type | DIN 1835 A to h6 |
Tool Material | HSS E |
Coating | Uncoated |
Number of Teeth | 8 |
Coolant Through | No |
Product Type | Phillips Bit |
Ring Color | Green |
Feed in Steel | 0.3 mm/rev. |
Overhang | 145 mm |
Application | For Through Holes |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Tolerance: H7 Flute length Lc: 60 mm Overhang L1: 145 mm Overall length L: 195 mm Number of cutting edges Z: 8 Shank dia Ds: 16 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 23 Hole 1-2-3 Block Set (8407-0010)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 16m (13-1617MM)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- GARANT HSS-E NC reamer, 17 mm, Uncoated (162900 17)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT NC Reamer Set, Number of Reamers: 6 (162925 6)
- GARANT HSS-E NC reamer, 8.2 mm, Uncoated (162900 8,2)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- CLEVELAND Chucking Reamer, 7.00mm Size, HSS, Straight (C25567)
- Garant Reamers