Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 19 mm, Uncoated
Mfr # 162900 19
Zoro # G709617216
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overhang 139 mm
- Reaming Oversize 0.1 mm
- Ring Color Green
- Maximum Diameter 19.017 mm
- Boring Depth 137 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 19
- Zoro # G709617216
- UPC # 4045197091024
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Reaming Oversize | 0.1 mm |
Maximum Diameter | 19.017 mm |
Boring Depth | 137 mm |
Diameter | 19 mm |
Overall Length | 189 mm |
Lower Dimension of the Cut | 0.009 mm |
Upper Dimension of the Cut | 0.017 mm |
Flute Length | 58 mm |
Shank Diameter | 16 mm |
Details
Overhang | 139 mm |
Ring Color | Green |
Coolant Through | No |
Number of Teeth | 8 |
Feed in Steel | 0.3 mm/rev. |
Coating | Uncoated |
Shank Type | DIN 1835 A to h6 |
Application | For Through Holes |
Product Type | Phillips Bit |
Tool Material | HSS E |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Tolerance: H7 Flute length Lc: 58 mm Overhang L1: 139 mm Overall length L: 189 mm Number of cutting edges Z: 8 Shank dia Ds: 16 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .0880 Reamer (27208800)
- PANAVISE 1" Light Duty Multi-Angle Vise with Stationary Base (201)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- YANKEE Reamer, Capscrew Counterbore 1/4, .2500 In (301-0.25)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT NC Reamer Set, Number of Reamers: 6 (162925 6)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- Garant High Speed Steel Chucking Reamers