Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 1.8 mm, Uncoated
Mfr # 162900 1,8
Zoro # G509617225
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 2 mm
- Boring Depth 20 mm
- Tool Material HSS E
- Number of Teeth 4
- Shank Type DIN 1835 A to h6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162900 1,8
- Zoro # G509617225
- UPC # 4045197089571
- Country of Origin Czechia
- Category High Speed Steel Chucking Reamers
Dimensions
Shank Diameter | 2 mm |
Boring Depth | 20 mm |
Overall Length | 46 mm |
Lower Dimension of the Cut | 0.004 mm |
Flute Length | 10 mm |
Upper Dimension of the Cut | 0.008 mm |
Diameter | 1.8 mm |
Maximum Diameter | 1.808 mm |
Reaming Oversize | 0.05 mm |
Details
Tool Material | HSS E |
Number of Teeth | 4 |
Shank Type | DIN 1835 A to h6 |
Overhang | 22 mm |
Application | For Through Holes |
Ring Color | Green |
Coating | Uncoated |
Product Type | Phillips Bit |
Feed in Steel | 0.15 mm/rev. |
Coolant Through | No |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 4 Tolerance: H7 Flute length Lc: 10 mm Overhang L1: 22 mm Overall length L: 46 mm Number of cutting edges Z: 4 Shank dia Ds: 2 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 13mm 6 Point Deep So (CMMT44429)
- IRWIN Drill Bit, 5/8 In (87910)
- WESTWARD Elect Torque Wrench, 1.11 to 22.12 ft lb (39WE18)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 8mm (KTI-27908)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- DRILL AMERICA .2150 HSS Straight Shank Chucking Reamer (DWRR.2150)
- Garant High Speed Steel Chucking Reamers