Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 16 mm, Uncoated
Mfr # 162900 16
Zoro # G509617294
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overhang 123 mm
- Product Type Phillips Bit
- Tool Material HSS E
- Feed in Steel 0.3 mm/rev.
- Shank Diameter 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162900 16
- Zoro # G509617294
- UPC # 4045197090997
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Shank Diameter | 14 mm |
Flute Length | 52 mm |
Boring Depth | 121 mm |
Maximum Diameter | 16.015 mm |
Reaming Oversize | 0.1 mm |
Upper Dimension of the Cut | 0.015 mm |
Overall Length | 170 mm |
Diameter | 16 mm |
Lower Dimension of the Cut | 0.008 mm |
Details
Overhang | 123 mm |
Product Type | Phillips Bit |
Tool Material | HSS E |
Feed in Steel | 0.3 mm/rev. |
Coating | Uncoated |
Shank Type | DIN 1835 A to h6 |
Ring Color | Green |
Coolant Through | No |
Application | For Through Holes |
Number of Teeth | 8 |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Tolerance: H7 Flute length Lc: 52 mm Overhang L1: 123 mm Overall length L: 170 mm Number of cutting edges Z: 8 Shank dia Ds: 14 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 Fl, 82 Deg, 3/4, Cobalt (55529)
- STARRETT Band Saw Blade, 5 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-05-08)
- A.R. NORTH AMERICA Unloader, 330 BAR, 1/2NPT F (4072000090)
- LEWIS SOIL MATTOCK 15"" (6706)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- Garant Reamers