Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 15 mm, Uncoated
Mfr # 162900 15
Zoro # G609617262
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Material HSS E
- Upper Dimension of the Cut 0.015 mm
- Product Type Phillips Bit
- Application For Through Holes
- Shank Type DIN 1835 A to h6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 15
- Zoro # G609617262
- UPC # 4045197090980
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Upper Dimension of the Cut | 0.015 mm |
Maximum Diameter | 15.015 mm |
Lower Dimension of the Cut | 0.008 mm |
Diameter | 15 mm |
Overall Length | 162 mm |
Shank Diameter | 14 mm |
Boring Depth | 112 mm |
Flute Length | 50 mm |
Reaming Oversize | 0.1 mm |
Details
Tool Material | HSS E |
Product Type | Phillips Bit |
Application | For Through Holes |
Shank Type | DIN 1835 A to h6 |
Feed in Steel | 0.3 mm/rev. |
Number of Teeth | 8 |
Coolant Through | No |
Coating | Uncoated |
Ring Color | Green |
Overhang | 114 mm |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Tolerance: H7 Flute length Lc: 50 mm Overhang L1: 114 mm Overall length L: 162 mm Number of cutting edges Z: 8 Shank dia Ds: 14 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, m2 - m12 in Metal Case (DWDTD4099)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- WIHA Prec. Screwdriver, Slotted, 3.0mm x 2 in. (26030)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- DRILL AMERICA .4520 HSS Straight Shank Chucking Reamer (DWRR.4520)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- Garant High Speed Steel Chucking Reamers