Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 1/4inch, Uncoated
Mfr # 162900 1/4
Zoro # G809617222
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Feed in Steel 0.2 mm/rev.
- Upper Dimension of the Cut 0.012 mm
- Shank Diameter 6 mm
- Application For Through Holes
- Overall Length 101 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 1/4
- Zoro # G809617222
- UPC # 4062406146733
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Upper Dimension of the Cut | 0.012 mm |
Shank Diameter | 6 mm |
Overall Length | 101 mm |
Flute Length | 28 mm |
Maximum Diameter | 6.362 mm |
Lower Dimension of the Cut | 0.006 mm |
Reaming Oversize | 0.1 mm |
Diameter | 6.35 mm |
Boring Depth | 62 mm |
Details
Feed in Steel | 0.2 mm/rev. |
Application | For Through Holes |
Product Type | Phillips Bit |
Coolant Through | No |
Overhang | 64 mm |
Coating | Uncoated |
Tool Material | HSS E |
Shank Type | DIN 1835 A to h6 |
Ring Color | Green |
Number of Teeth | 6 |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Inch nominal dia corresponds to: 6.35 mm Tolerance: H7 Flute length Lc: 28 mm Overhang L1: 64 mm Overall length L: 101 mm Number of cutting edges Z: 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap-Metric 3.0X.60 3/32 Brite Drill Bit Combo Pack (97505)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- YG-1 TOOL CO I-Xmill Ball Insert (XB1A100)
- TEKTON 3/8 Inch Drive x 8 mm 12-Point Socket (SHD12308)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- Garant High Speed Steel Chucking Reamers