Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 14 mm, Uncoated
Mfr # 162900 14
Zoro # G809617215
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lower Dimension of the Cut 0.008 mm
- Product Type Phillips Bit
- Flute Length 47 mm
- Feed in Steel 0.3 mm/rev.
- Application For Through Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 14
- Zoro # G809617215
- UPC # 4045197090973
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Lower Dimension of the Cut | 0.008 mm |
Flute Length | 47 mm |
Reaming Oversize | 0.1 mm |
Diameter | 14 mm |
Upper Dimension of the Cut | 0.015 mm |
Maximum Diameter | 14.015 mm |
Shank Diameter | 14 mm |
Overall Length | 160 mm |
Boring Depth | 110 mm |
Details
Product Type | Phillips Bit |
Feed in Steel | 0.3 mm/rev. |
Application | For Through Holes |
Number of Teeth | 8 |
Coolant Through | No |
Shank Type | DIN 1835 A to h6 |
Ring Color | Green |
Overhang | 112 mm |
Tool Material | HSS E |
Coating | Uncoated |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 8 Tolerance: H7 Flute length Lc: 47 mm Overhang L1: 112 mm Overall length L: 160 mm Number of cutting edges Z: 8 Shank dia Ds: 14 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L (3265)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- DRILL AMERICA .3380x.3260 HSS Threaded Shank Piloted Reamer (PIL.338X.326THD)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- Garant High Speed Steel Chucking Reamers