Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 13/32inch, Uncoated
Mfr # 162900 13/32
Zoro # G309617241
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type DIN 1835 A to h6
- Flute Length 38 mm
- Tool Material HSS E
- Overhang 92 mm
- Upper Dimension of the Cut 0.015 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 13/32
- Zoro # G309617241
- UPC # 4062406146801
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 38 mm |
Upper Dimension of the Cut | 0.015 mm |
Lower Dimension of the Cut | 0.008 mm |
Maximum Diameter | 10.335 mm |
Overall Length | 133 mm |
Boring Depth | 90 mm |
Reaming Oversize | 0.1 mm |
Shank Diameter | 10 mm |
Diameter | 13/32 in |
Details
Shank Type | DIN 1835 A to h6 |
Tool Material | HSS E |
Overhang | 92 mm |
Feed in Steel | 0.25 mm/rev. |
Coating | Uncoated |
Coolant Through | No |
Number of Teeth | 6 |
Application | For Through Holes |
Product Type | Phillips Bit |
Ring Color | Green |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Inch nominal dia corresponds to: 10.32 mm Tolerance: H7 Flute length Lc: 38 mm Overhang L1: 92 mm Overall length L: 133 mm Number of cutting edges Z: 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FRAM SAW BLD 24T 4-1/2"" (D0424X)
- GREY PNEUMATIC 3/8"DR 6PCS ADPT (1100)
- LINK #8 HSS Se .166 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-191)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- DRILL AMERICA P HSS Straight Shank Straight Flute Chucking Reamer (DWRRP)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- Garant High Speed Steel Chucking Reamers