Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 12.1 mm, Uncoated
Mfr # 162900 12,1
Zoro # G509617058
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Through Holes
- Coating Uncoated
- Flute Length 44 mm
- Maximum Diameter 12.115 mm
- Shank Diameter 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 12,1
- Zoro # G509617058
- UPC # 4062406151904
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Diameter | 12.1 mm |
Flute Length | 44 mm |
Maximum Diameter | 12.115 mm |
Shank Diameter | 10 mm |
Boring Depth | 108 mm |
Upper Dimension of the Cut | 0.015 mm |
Lower Dimension of the Cut | 0.008 mm |
Overall Length | 151 mm |
Reaming Oversize | 0.1 mm |
Details
Application | For Through Holes |
Coating | Uncoated |
Overhang | 110 mm |
Feed in Steel | 0.25 mm/rev. |
Product Type | Phillips Bit |
Ring Color | Green |
Shank Type | DIN 1835 A to h6 |
Number of Teeth | 6 |
Coolant Through | No |
Tool Material | HSS E |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 44 mm Overhang L1: 110 mm Overall length L: 151 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Scriber (70AX)
- MITUTOYO Micrometer, Head (150-832)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- DRILL AMERICA .6270 HSS Straight Shank Chucking Reamer (DWRR.6270)
- DRILL AMERICA 28.00mm HSS Straight Shank Chucking Reamer (DWRR28.0MM)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- Garant High Speed Steel Chucking Reamers