Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 1/16inch, Uncoated
Mfr # 162900 1/16
Zoro # G309617319
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reaming Oversize 0.05 mm
- Shank Type DIN 1835 A to h6
- Ring Color Green
- Overhang 20 mm
- Lower Dimension of the Cut 0.004 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 1/16
- Zoro # G309617319
- UPC # 4062406146672
- Country of Origin Germany
- Category High Speed Steel Chucking Reamers
Dimensions
Reaming Oversize | 0.05 mm |
Lower Dimension of the Cut | 0.004 mm |
Upper Dimension of the Cut | 0.008 mm |
Flute Length | 9 mm |
Shank Diameter | 2 mm |
Overall Length | 43 mm |
Maximum Diameter | 1.598 mm |
Boring Depth | 20 mm |
Diameter | 1/16 in |
Details
Shank Type | DIN 1835 A to h6 |
Ring Color | Green |
Overhang | 20 mm |
Number of Teeth | 3 |
Tool Material | HSS E |
Coating | Uncoated |
Coolant Through | No |
Application | For Through Holes |
Feed in Steel | 0.1 mm/rev. |
Product Type | Phillips Bit |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 3 Inch nominal dia corresponds to: 1.59 mm Tolerance: H7 Flute length Lc: 9 mm Overhang L1: 20 mm Overall length L: 43 mm Number of cutting edges Z: 3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-778)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M10, 64mm dia., 45mm (ALHA-5M)
- KO-KEN Socket 27mm 6 Point 108mm Thin walled 1 Sq. Drive (18301M-27)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- DRILL AMERICA .4390 HSS Straight Shank Chucking Reamer (DWRR.4390)
- ZORO SELECT Chucking Reamer, 11/32 In., 6 Flute, HSS (11V381)
- Garant High Speed Steel Chucking Reamers