Shop All High Speed Steel Chucking Reamers
Garant
HSS-E NC reamer, 11 mm, Uncoated
Mfr # 162900 11
Zoro # G209617105
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 10 mm
- Feed in Steel 0.25 mm/rev.
- Tool Material HSS E
- Flute Length 41 mm
- Product Type Phillips Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 162900 11
- Zoro # G209617105
- UPC # 4045197090911
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Dimensions
Shank Diameter | 10 mm |
Flute Length | 41 mm |
Maximum Diameter | 11.015 mm |
Upper Dimension of the Cut | 0.015 mm |
Reaming Oversize | 0.1 mm |
Boring Depth | 99 mm |
Overall Length | 142 mm |
Diameter | 11 mm |
Lower Dimension of the Cut | 0.008 mm |
Details
Feed in Steel | 0.25 mm/rev. |
Tool Material | HSS E |
Product Type | Phillips Bit |
Overhang | 101 mm |
Number of Teeth | 6 |
Coolant Through | No |
Coating | Uncoated |
Ring Color | Green |
Shank Type | DIN 1835 A to h6 |
Application | For Through Holes |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. dia size 1.7 with 3 teeth- dia size 1.8 even number of teeth and irregular spacing. dia size 3.7 both ends with center points- dia size 3.8 both ends with center holes. Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. Application for type of drilling: for through holes Tolerance: H7 Number of cutting edges Z: 6 Tolerance: H7 Flute length Lc: 41 mm Overhang L1: 101 mm Overall length L: 142 mm Number of cutting edges Z: 6 Shank dia Ds: 10 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- WIHA T6 X 60Mm Torx Softfinish Insulated Scre (32511)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- WALTON 1/2 (12Mm) 4-Flute Extra Fingers (12504)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 3/16inch, Uncoated (162900 3/16)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- DRILL AMERICA .2485 HSS Straight Shank Chucking Reamer (DWRR.2485)
- Garant Reamers