Shop All Center Drills
Garant
HSS-E Center Drill, 0.5 mm
Mfr # 111050 0,5
Zoro # G309578399
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A
- Countersink Angle 60 Degrees
- Number of Teeth 2
- For Workpiece Diameter Less Than 4 mm
- Cutting Direction Right-Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 111050 0,5
- Zoro # G309578399
- UPC # 4045197786227
- Country of Origin France
- Category Center Drills
Dimensions
For Workpiece Diameter | Less Than 4 mm |
Diameter Tolerance | k12 |
Diameter | 0.5 mm |
Overall Length | 25 mm |
Shank Diameter | 3.15 mm |
Details
Type | A |
Countersink Angle | 60 Degrees |
Item | Center Drill |
Number of Teeth | 2 |
Cutting Direction | Right-Hand |
Coating | Uncoated |
Feed in Steel | 0.01 mm/rev. |
Standards | DIN 333 |
Coolant Through | No |
Shank Type | Parallel Shank to h7 |
Tool Material | HSS E |
Description
Ground from solid and relief ground- spiral fluted. Single-ended. Nominal dia DC: 0.5 mm for workpiece dia : < 4 mm Shank dia Ds: 3.15 mm Overall length L: 25 mm Feed f in steel < 900N/mm2: 0.01 mm/rev.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point SAE Flex Socket 9/16" (80346)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- WESTWARD Hammer Tip, Soft, Blue, 1-5/8 in, For 22PN76 (22PN80)
- OSG Spiral Point Tap, Plug, 2 (1214200)
- GARANT HSS-E Center Drill Set in a Case, 10 Pieces (111055 10)
- YAMAWA Set Of 7 3Mm X 60 Deg X 7.7Mm Helix Center Drill Bit (CE3.0)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- MICRO 100 Combo Drill/Countersink (DCM-008)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- Garant Center Drills