Shop All Toggle & Latch Clamps
Garant
Horizontal Toggle Clamp, 60 mm Clamping Height
Mfr # 376400 70
Zoro # G711460657
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 70
- Contact Screw M8 x 66 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 376400 70
- Zoro # G711460657
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Item | Horizontal toggle clamp |
Type | 70 |
Contact Screw | M8 x 66 mm |
Description
Horizontal Toggle Clamp, 60 mm Clamping Height. Version: With horizontal base. Completely black nickel-plated- with solid rivets. Ergonomic 2-component handle. Captive contact screw. Complete with black nickel-plated contact screw. Advantage: Stepless adjustment function for variations in workpiece heights. Consistently high clamping forces. Clamping force: 3000 N automatic height adjustment S: 35 mm maximum clamping height: 60 mm Contact screw: M8x66 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (20183B12110R)
- HYDE 2 in. Econ Plastic Putty Knife 05520 (5520)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- DE-STA-CO Toggle Clamp, Vert Hold, 1000 Lb, H 7.17 (2007-U)
- J.W. WINCO JW Winco GN831.2-110-NI Toggle Latch (831.2-110-NI)
- J.W. WINCO JW Winco GN832.3 100ENEF Toggle Latch (100ENEF)
- DE-STA-CO Squeeze Action Clamp, Swivel, 700lb. (462)
- DE-STA-CO Latch Clamp, SS w/Lever, U-Bolt, 2000 Lbs (341-RSS)
- KIPP Vertical Toggle Clamps w. Safety Lock, straight foot, adj. spindle, SS (K0663.108100)
- J.W. WINCO J.W. Winco, 431 Latch Type Toggle Clamp W/Catch Plate, JW-40341, 2000 Lb Cap, Sheet Metal Steel (JW-40341)
- Garant Toggle & Latch Clamps