Shop All Toggle & Latch Clamps
Garant
Horizontal Toggle Clamp, 35 mm Clamping Height
Mfr # 376400 20
Zoro # G911461164
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 20
- Contact Screw M6 x 49 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 376400 20
- Zoro # G911461164
- Country of Origin Germany
- Category Toggle & Latch Clamps
Details
Item | Horizontal toggle clamp |
Type | 20 |
Contact Screw | M6 x 49 mm |
Description
Horizontal Toggle Clamp, 35 mm Clamping Height. Version: With horizontal base. Completely black nickel-plated- with solid rivets. Ergonomic 2-component handle. Captive contact screw. Complete with black nickel-plated contact screw. Advantage: Stepless adjustment function for variations in workpiece heights. Consistently high clamping forces. Clamping force: 2000 N automatic height adjustment S: 20 mm maximum clamping height: 35 mm Contact screw: M6x49 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Locking C-Clamps with Standard Tips, 6" (PW6R)
- STANLEY FATMAX Tool Box, Structural Foam, Black/Yellow, 18 in W x 9-1/2 in H (FMST18001)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/8-16 Nc (96205)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- KIPP Protective caps for toggle clamp spindles (K0106.06)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- DE-STA-CO Vertical Hold Down Clamp, 700 lb Cap (5105-R)
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK (GSCC4PK)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- KIPP Toggle Clamp Vertical Std, Horizontal Foot F2=2600, Full Holding Arm M08X60, Steel Zinc Plated, (K1258.02600)
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- Garant Toggle & Latch Clamps