Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 8.3 mm
Mfr # 150150 8,3
Zoro # G111461032
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 8.3 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150150 8,3
- Zoro # G111461032
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 8.3 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Shank Tolerance | h9 |
Color Ring | Without |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 8.3 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- PROSKIT Automatic Center Punch (900-158)
- LISLE NOx SENSOR THREAD CHASER M20 (LI12220)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- KEO 120 deg SF 5 piece Countersink Set HSS (53022)
- LINK 1/4 X 60 Deg HSS Rh 1Fl Chamfer 1/4 Shank X 1-1/2 Oal (90-L2-407)
- MICRO 100 Countersink, AlTiN, 82 deg. Angle, 2-1/2" L (CS-312-082X)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set HSS (50028)
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- Garant Countersinks, Center Drills & Spotting Drills