Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 6.3 mm
Mfr # 150150 6,3
Zoro # G611460832
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 6.3 mm
- Shank Dia. 5 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150150 6,3
- Zoro # G611460832
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 6.3 mm |
Shank Dia. | 5 mm |
Overall Length | 45 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Color Ring | Without |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Shank Tolerance | h9 |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 6.3 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- VIKING Reduced Shank Bit, 13/16in, HSS, 135 Deg (VI 29740)
- DRILL AMERICA 2.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.00)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- KEO 5/8 x 82 deg KEO CO SF Countersink (55417)
- M.A. FORD Countersink, Carbide, 1" dia., 1/2" Shank (78100003)
- KEO 82 deg 3 Flute 5 piece Center Reamer Set CO (50038)
- KEO 1 1/4 90 deg ZErO Flute CO Deburring Tool (53526)
- DRILL AMERICA 82 Degree Pilotless Countersink for #6 screw (WELCS-6S)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2" (HSP3-1/2-90)
- Garant Countersinks