Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 6 mm
Mfr # 150150 6
Zoro # G111460868
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 6 mm
- Shank Dia. 5 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150150 6
- Zoro # G111460868
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 6 mm |
Shank Dia. | 5 mm |
Overall Length | 45 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Standard | DIN 335 C |
Color Ring | Without |
Shank Tolerance | h9 |
Shank Type | Plain shank with h9 |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 6 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- DRILL AMERICA #51 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP51)
- IRWIN Brad Drill Bits (49615)
- URREA 3/8" drive, hexagonal bit impact socket 1/2" (7290-1/2)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- M.A. FORD Xt 1 X 4-1/4 X 7 -.120Cr (61B018702)
- KEO Countersink, 1 FL, 120 Deg, 5/8, Cobalt, TiN (55465-TiN)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- KEO 5/8 x 82 deg CO 6FLT 1/4 SK Cntsnk (55527)
- KEO 3/4 x 120 deg KEO HSS SF Countersink (53342)
- DRILL AMERICA 3/8"-#30 HSS Threaded Shank Stop Countersink (TSC3/8-30)
- Garant Countersinks