Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 5 mm
Mfr # 150150 5
Zoro # G311460972
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5 mm
- Shank Dia. 4 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150150 5
- Zoro # G311460972
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 5 mm |
Shank Dia. | 4 mm |
Overall Length | 40 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Standard | DIN 335 C |
Color Ring | Without |
Shank Type | Plain shank with h9 |
Shank Tolerance | h9 |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 5 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 1/2 (C23865)
- SIOUX TOOLS AIR RECIP SAW SAW (RS10K)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- DRILL AMERICA 3/8"-#16 HSS Threaded Shank Stop Countersink (TSC3/8-16)
- FISCH Countersink Steel, 3/4 (FSH-015673)
- KEO 60 deg 3 Flute 5 piece Center Reamer Set HSS (50026)
- KEO ZErO Flute Set 60 deg 5/16" - 5/8" 4 pcs CO (53508)
- KEO M3 - Medium 3 Flute Metric Cap Screw Kounterbore (56202)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/4", Number of Flutes: 4 (HS4-3/4-60)
- Garant Countersinks