Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 4.3 mm
Mfr # 150150 4,3
Zoro # G411460803
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 4.3 mm
- Shank Dia. 4 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 150150 4,3
- Zoro # G411460803
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 4.3 mm |
Shank Dia. | 4 mm |
Overall Length | 40 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Color Ring | Without |
Shank Tolerance | h9 |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 4.3 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1-1/6" Standard SAE Combinatio (CMMT44706)
- STAHLWILLE TOOLS Engineers hammers 300 g L.300 mm (70110010)
- BON TOOL Bon 28-131 Soil Probe, 48" (28-131)
- SWANSON TOOL 12" Box Level (SWTBL500M)
- GARANT High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm (150150 19)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- GARANT Countersink Set in a Case, 90 Deg, Uncoated, Number of countersinks: 6 (150310 6)
- M.A. FORD Countersink, 1" dia., 1/2" Shank, 82 TiN (61T100002)
- HHIP 1/2" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3500)
- CMT Countersink, 4mm Max dia., Left (316.040.12)
- WESTWARD Countersink, 1 FL, 82 Deg, 3/8, HSS, Uncoated (21MK98)
- Garant Countersinks, Center Drills & Spotting Drills