Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 40 mm
Mfr # 150150 40
Zoro # G211460911
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 40 mm
- Shank Dia. 12 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 150150 40
- Zoro # G211460911
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 40 mm |
Shank Dia. | 12 mm |
Overall Length | 75 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Shank Type | Plain shank with h9 |
Shank Tolerance | h9 |
Color Ring | Without |
Standard | DIN 335 C |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 40 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 2 in. x 4 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7310)
- BON TOOL Bon 12-535 Fresno Groover Attachment, Bit 3/4" X 3/4" (12-535)
- WESTWARD 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (45J235)
- EUROBOOR HSS Stack Annular Cutter1-1/16" X 2" DOC (HCPL.1-1/16)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- GARANT Countersink Set in a Case, 90 Deg, Uncoated, Number of countersinks: 6 (150310 6)
- GARANT High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm (150150 19)
- CMT Dwl Drill W/ Countersink, Left, 57.5mm L (376.082.12)
- STM 112 90Deg 6Flute HSS Countersink (121282)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- MELIN TOOL CO Carbide De Countersink 120Deg 1/4", Number of Flutes: 6 (DC6-1/4-120)
- Garant Countersinks