Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 31 mm
Mfr # 150150 31
Zoro # G111460882
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 31 mm
- Shank Dia. 12 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150150 31
- Zoro # G111460882
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 31 mm |
Shank Dia. | 12 mm |
Overall Length | 71 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Shank Tolerance | h9 |
Shank Type | Plain shank with h9 |
Color Ring | Without |
Standard | DIN 335 C |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 31 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- QEP 14 In. x 5 Ft. Carbon Steel Floor and Wall Scraper (20900Q)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- KEO Countersink, 6 FL, 90 Deg, 3/4, HSS, Uncoated (55049)
- SLUGGER BY FEIN Countersink, HSS, 2" Body dia, Single Ended (64298200820)
- M.A. FORD 1/2X1X.030R Endmill (79250001)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- HDL HARDWARE Insty Bit Quick Change Drilling Systems 1 Fluted Countersink 82 (82302)
- HHIP 5/16" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3312)
- Garant Countersinks