Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 25 mm
Mfr # 150150 25
Zoro # G011460845
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 25 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150150 25
- Zoro # G011460845
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 25 mm |
Shank Dia. | 10 mm |
Overall Length | 67 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Standard | DIN 335 C |
Shank Tolerance | h9 |
Color Ring | Without |
Shank Type | Plain shank with h9 |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 25 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- UNIBOR 11/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27222)
- SURTEK BallPeen Hammer 8oz (8S)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- WESTWARD Countersink, 1 FL, 82 Deg, 1/4, HSS, Uncoated (21ML02)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- HOUGEN 82 Deg Carbide Countersink Kit (12965)
- MELIN TOOL CO Carbide Countersink, 120 deg., 3/8", Number of Flutes: 4 (C4-3/8-120)
- KEO 1 1/4 82 deg ZErO Flute CO Deburring Tool (53516)
- M.A. FORD X 9/16 X 2 -.015Cr-Blaze Endmill (61B062503)
- Garant Countersinks