Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm
Mfr # 150150 19
Zoro # G911461058
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 19 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 150150 19
- Zoro # G911461058
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 19 mm |
Shank Dia. | 10 mm |
Overall Length | 63 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Shank Tolerance | h9 |
Color Ring | Without |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 12" Overall Length (J712A)
- LENOX Band Saw Blade, 8 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82389D2B82665)
- CRAFTSMAN Framing/Ripping Saw Blade, 7-1/4" 24T (CMAS272524)
- RUKO Screw Hole Punch, 30mm (109300)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- VERSADRIVE HMT 90Deg DrillSink 13 Drill x 25mm M12 (603070-13250)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP6-1/2-82T)
- IRWIN CTRSNK RPLC BIT #14 1/4"" (1882791)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- KEO Countersink, 6 FL, 100 Deg, 5/8, HSS, TiN (55068-TiN)
- Garant Countersinks, Center Drills & Spotting Drills