Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 16.5 mm
Mfr # 150150 16,5
Zoro # G911461119
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 16.5 mm
- Shank Dia. 10 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 150150 16,5
- Zoro # G911461119
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 16.5 mm |
Shank Dia. | 10 mm |
Overall Length | 60 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Shank Type | Plain shank with h9 |
Standard | DIN 335 C |
Color Ring | Without |
Shank Tolerance | h9 |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 16.5 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 11PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1mm-6mmx.5mm (C18626)
- BOJO TOOLS Wide Forked Pry Bar Tool (ATH-5-UNGL)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- GARANT High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm (150150 19)
- GARANT Countersink Set in a Case, 90 Deg, Uncoated, Number of countersinks: 6 (150310 6)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- OSG Countersink, Multi FL, 82 deg., 3/4 in. (701-7501)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/4" x (HSP1-3/4-82)
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/8" (HS3-5/8-82T)
- DRILL AMERICA 1/2"-3/32" HSS Threaded Shank Stop Countersink (TSC1/2-3/32)
- Garant Countersinks