Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 11.5 mm
Mfr # 150150 11,5
Zoro # G311461115
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 11.5 mm
- Shank Dia. 8 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 150150 11,5
- Zoro # G311461115
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 11.5 mm |
Shank Dia. | 8 mm |
Overall Length | 56 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Shank Type | Plain shank with h9 |
Shank Tolerance | h9 |
Standard | DIN 335 C |
Color Ring | Without |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 11.5 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 8 lb., 31-1/2, Fiberglass (6894269)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (320)
- WESTWARD 1/4 in Drive, 5mm Hex Metric Socket, 6 Points (53YP87)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (52200)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- HHIP 5 Piece 82 Degree 1/4-1" High Speed Steel Countersink Set (2001-2005)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46108)
- KEO Countersink, 1 FL, 90 Deg, 5/8, Cobalt, TiN (55429-TiN)
- HANSON 3/4" High Speed Steel Countersink (12413)
- M.A. FORD 1 1/4 120 Hss 3Fl Spi. C (92125006)
- VERSADRIVE Stakit Installation Kit - 31pc - Metric Sizes (STC-EMID-MEIK)
- Garant Countersinks