Shop All Countersinks
Garant
High-Precision Countersink, 3 Flutes, 90 Deg, 10.4 mm
Mfr # 150150 10,4
Zoro # G911461171
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 10.4 mm
- Shank Dia. 6 mm
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 150150 10,4
- Zoro # G911461171
- Country of Origin Germany
- Category Countersinks
Dimensions
Body Dia. | 10.4 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Details
Item | countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | uncoated |
Color Ring | Without |
Standard | DIN 335 C |
Shank Type | Plain shank with h9 |
Shank Tolerance | h9 |
Description
High-Precision Countersink, 3 Flutes, 90 Deg, 10.4 mm. Version: All countersinks have 3 cutting edges- radially relieved. Flutes are ground from solid. High-precision countersink- produced with tight manufacturing tolerances similar to DIN 335-C. Application: High precision countersinks for chatter-free countersinking.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 9x4 Rubb Grout Float (10062Q)
- HHIP C 19/32-21/32" High Speed Steel Adjustable Blade Reamer (2006-0080)
- WESTWARD 1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL66)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- GARANT High-Precision Countersink, 3 Flutes, 90 Deg, 19 mm (150150 19)
- GARANT Countersink Set in a Case, 90 Deg, TiAlN Coated, Number of countersinks: 5 (150305 5)
- GARANT Countersink Set in a Case, 90 Deg, Uncoated, Number of countersinks: 6 (150310 6)
- LINK 1/8 To 3/8 Max Cut 82° Cobalt No-Flute 5/16 Shank 1-3/4 Oal (94-CO-195)
- KEO Drill/Countersink, 82 deg., 1/4in dia., TiN (53148-TIN)
- IRWIN Countersink Set Wood 8Pc (1882792)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- Garant Countersinks