Shop All Screwdriver Sets
Garant
Hexagon ball-point screwdriver set- with 2-component Haptoprene handle- Number of screwdrivers: 5
Mfr # 627746 5
Zoro # G810591702
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 627746 5
- Zoro # G810591702
- UPC # 4067263013419
- Country of Origin Slovenia
- Category Screwdriver Sets
Description
Straight hexagonal shank with ball point. Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. Supplied with: 1 each hexagon ball-point screwdriver No. 627742: Sizes 3- 4- 5- 6- 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Extra-long flat knurled nose pliers, OAL 160mm, slip-proof double layer PVC coated handles (011620066)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3119)
- STEELMAN 1/2" (13mm) Belt Sander (1612)
- SWANSON TOOL CO Swanson Tool T0108 12 in. Aluminum Speed Square (T0108)
- GARANT 1/4 inch Drive 12 Point Standard Socket Set, 8 Pieces (U63101 12PT)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- GARANT 1/4 inch Drive Socket Set, 6 pt, 22 Pieces (630262 6)
- GARANT 1/4 inch Drive 12 Point Deep Socket Set, 10 Pieces (U63103 12PT)
- GARANT Torx and Ball End Hex Screwdriver Sets in Heavy Duty Foam, 15 Pc (953182 15)
- GARANT 3/8 inch Drive 12 Point Standard Socket Set, 14 Pieces (U63107 12PT)
- K-TOOL INTERNATIONAL Screwdriver Set, 8 pcs. (KTI-19900)
- Garant Screwdrivers and Nutdrivers