Shop All Linemans Pliers
Garant
Heavy duty combination pliers- chrome-plated VDE insulated- overall length: 180mm
Mfr # 701910 180
Zoro # G310591714
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 701910 180
- Zoro # G310591714
- UPC # 4045197501448
- Country of Origin Viet Nam
- Category Linemans Pliers
Description
Considerable cutting performance with little effort. Serrated jaws. Cutting edges additionally induction hardened approx. 63 HRC- also suitable for piano wire. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Jaws chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Standard: DIN ISO 5746. Material: Special tool steel- drop-forged- and oil-hardened. Cutting capacity hard wire up to : 2.5 mm Cutting capacity piano wire up to : 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6434MH)
- PETZL Petzl CARITOOL Tool Holder Small (P042AA00)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 30Pcs. (AX6120)
- INGERSOLL-RAND Air Riveter, Industrial, 3190 lb. (AVC10A1)
- HOME PLUS Pliers Linesman 6"" (XD14043)
- KLEIN TOOLS 8 11/16 in Linemans Plier, Steel (D201-8)
- PROSKIT Mini, Linemans Pliers (PM-731)
- BON TOOL Lineman Pliers - 9-1/2" (34-208)
- KLEIN TOOLS 9 1/4 in 2000(TM) Iron Workers Plier, Steel (D2000-7CST)
- IRWIN 95 Pro Linesman Pliers (2078209)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 08 225 US)
- Garant Pliers