Shop All Hand Taps
Garant
Hand Taps + Tapping Drills, For Metric Threads: M3-12
Mfr # 146150 M3-12
Zoro # G509578298
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards DIN 352
- Application M3 − M12
- Flank Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Standards | DIN 352 |
Item | Tap |
Application | M3 − M12 |
Flank Angle | 60 Degrees |
Description
When the case is opened- the tools raise up vertically and can easily be selected. Consisting of 3-piece hand tap sets M3- M4- M5- M6- M8- M10- M12 and tapping drills size 2.5- 3.3- 4.2- 5- 6.8- 8.5- 10.2. Content: 1 pc. each 3-piece set of M3 - M12 hand taps No. 130150 and tapping drill No. 114150 Standard: DIN 352
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- OLFA Round Point Safety Blade, W, PK10 (RSKB-2/10B)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 20x5" (CF740BPF)
- STAHLWILLE TOOLS Open ended insert tool Size 32 mm Size of mount 22x28 mm (58211032)
- DRILL AMERICA m9x1.25 HSS Metric Hand Tap (DWTSMT9X1.25)
- DRILL AMERICA 8-32 Carbon Steel Plug Hand Tap (DWTP8-32)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- DRILL AMERICA 7/16"-16 HSS Plug Hand Tap (DWTST7/16-16P)
- DRILL AMERICA m20x1.5 HSS 4 Flute Hand Tap Set (DWTS20X1.5)
- DRILL AMERICA m3x.5 HSS Metric 3 Flute Taper Hand Tap (T/AT3X.5)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-9 (DWT54887)
- Garant Taps