Shop All Cutter Parts
Garant
Hammer set in Heavy Duty Foam, 3 Pc
Mfr # 954691 3
Zoro # G011470011
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Families Included Hammers
- Storage Type Foam
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 954691 3
- Zoro # G011470011
- Country of Origin Italy
- Category Cutter Parts
Details
Tool Families Included | Hammers |
Storage Type | Foam |
Number of Pieces | 3 |
Description
Hammer set in Heavy Duty Foam, 3 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thus indicates any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954691: 1 pc. GARANT engineer's hammer No. 750110 size 300- 500: 1 pc. each GARANT soft-faced hammer No. 754120 size 40: 1 pc. Degree of fill of a drawer in units: 10x20 Width: 250 mm Depth: 500 mm Width in G: 10 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- KLEIN TOOLS Bag/Tote, Tool Case, Black, Nylon (33538)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- PROTO 1/2 in Drive SAE, 30 pcs (J54130T)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- WESTWARD Serrated Jaw, 5 in. (GGS_50183)
- KLEIN TOOLS Adjustable Wire Stop/Gauge for Katapult® Stripper (11081)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2G992/2G994 (0113C)
- RIDGID Top Hook (45540)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- Garant Cutter Parts