Shop All Cutter Parts
Garant
Hammer set in Heavy Duty Foam, 3 Pc
Mfr # 954666 3
Zoro # G011470042
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Families Included Hammers
- Number of Pieces 3
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 954666 3
- Zoro # G011470042
- Country of Origin Italy
- Category Cutter Parts
Details
Tool Families Included | Hammers |
Number of Pieces | 3 |
Storage Type | Foam |
Description
Hammer set in Heavy Duty Foam, 3 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thus indicates any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954666: 1 pc. GARANT engineers hammer No. 750110 size 300- 500: 1 pc. each GARANT soft-faced hammer No. 754120 size 40: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN612-12-M20X1.5-AK-NI Indexing Plunger (612-12-M20X1.5-AK-NI)
- RHINO Post Puller, PL3 (071000)
- MILWAUKEE TOOL 2-1/4 in. Carbide Grit Hole Saw (49-56-0449)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/8" 54MM 1887 (C25027)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- WESTWARD Repl Blade, Cable Cutter, For 22UN72 (22UN77)
- CRESCENT H.K. PORTER Cutterhead (8613FH)
- WELLER Reducing Baffle (6958)
- SUPERIOR STEEL Replacement Blade for 14 & 16 Gauge Shear Cutter (SB140)
- WESTWARD Replacement Jaw (GGS_50083)
- Garant Cutter Parts