Shop All Hacksaw and Coping Saw Blades
Garant
Hacksaw blade, single-sided bimetal
Mfr # 582950
Zoro # G011460975
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Blade Length 300 mm
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 582950
- Zoro # G011460975
- Country of Origin Sweden
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 300 mm |
Details
Item | Saw blade for hacksaw frame |
Hand Saw Application | Wood |
Material | Bi-metal |
Description
Hacksaw blade, single-sided bimetal. Version: High performance hacksaw blade with very high cutting performance and very long working life. Made of bimetal = Teeth of hardened HSS- back of highly flexible spring steel. Unbreakable - Safety at work! Dimensions: 300x13x0.65 mm. Blade length: 300 mm TPI: 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL STUBBY IMP WRENCH 3/8" (ML2554-20)
- MARSHALLTOWN Aluminum Hawk, 10 x 10 In, DuraSoft Handle (3D)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- MILWAUKEE TOOL Pipe Wrench (48-22-7322)
- URREA High tension hacksaw 12" (353AT)
- ARTU Hacksaw Blade, 12", TC Grit, PK5 (01759)
- DISSTON Disston 1232UL Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade; 100 Pack (1232UL)
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- STANLEY Saw, Short Cut, 15 In (20-045)
- Garant Hacksaw and Coping Saw Blades